DESCRIPTION

Mueller Industries 3/4 x 3/8 in. Copper Plain End Line Set

M61230250

Length:

25 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
No

Starting at
$112.89
EACH
  • QUANTITY