DESCRIPTION

  • Solder end connection

Mueller Industries 3/4 x3/8 in. Copper Plain End Line Set

M61220150

Length:

15 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
15 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
No

Starting at
$74.66
EACH
  • QUANTITY