DESCRIPTION

  • Solder end connection

Mueller 3/8 x 1-1/8 x 1/2 in. Copper Plain End Line Set

M61820300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in

Starting at
$227.53
EACH
  • QUANTITY