DESCRIPTION

  • Solder end connection

Mueller 3/8 x 1-1/8 x 3/4 in. Copper Plain End Line Set

M618300

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in

Starting at
$366.65
EACH
  • QUANTITY