DESCRIPTION

Mueller Industries 3/8 x 1/4 in. Copper Line Set with Fitting

M40620250B3B6

Length:

25 ft

SPECIFICATIONS

Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in
UL Listed
No

Starting at
$101.95
EACH
  • QUANTITY