DESCRIPTION

  • Solder end connection

Mueller 3/8 x 3/4 x 1/2 in. Copper Plain End Line Set

M61220350

Length:

35 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
35 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in

Starting at
$140.72
EACH
  • QUANTITY