DESCRIPTION

  • ASTM B-280, ASTM D-1056, ASTM E-84
  • Connection Type: Flare
  • Insulation Thickness: 3/8"
  • Insulation meets ASTM C-534
  • Material: Copper

Mueller Industries 3/8 x 5/8-3/8 in. Line Set Wire & Tape

M610800M145

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
Yes

Starting at
$205.51
EACH
  • QUANTITY