DESCRIPTION

  • Solder end connection

Mueller 3/8 x 5/8 x 3/8 in. Copper Plain End Line Set

M61080400

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
40 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in

Starting at
$152.25
EACH
  • QUANTITY