DESCRIPTION

  • Copper tubing meets ASTM B-280
  • Insulation meets ASTM C-534
  • Made in the USA
  • UL 25-50 rated

Mueller Industries 3/8 x 7/8 x 1/2 Copper Plain End Line Set

M61420

Length:

720 in

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
720 in
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in

Starting at
$344.08
EACH
  • QUANTITY