DESCRIPTION

  • Solder end connection

Mueller 3/8 x 7/8 x 1/2 in. Copper Plain End Line Set

M61420350

Length:

35 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
35 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in

Starting at
$182.48
EACH
  • QUANTITY