DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 3 in. 304L Stainless Steel Clamp Leak with Lug

M220030237

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
2 in
Length
3 in
Material
Stainless Steel
Material Type
304L

Starting at
Call for Pricing
  • QUANTITY