3/8 in. x 7/8 in. x 1/2 in. 60 ft. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 60 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL 25-50 rated
- Insulation meets ASTM C-534
- Made in the USA
- Copper tubing meets ASTM B-280
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM D-1056, ASTM E-84
- Length:
- 60 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 7/8 in
- Wall Thickness:
- 1/2 in