DESCRIPTION

  • Includes 2 hose nozzles and 1 pumper nozzle
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 4-1/2 in. A421 Hydrant Bury with Left Opening Less Accessories in Yellow

MA421LAOLPFSVB

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
4 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY