DESCRIPTION

  • For 1/2" - 1" curb stops
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 4 ft. Curb Box with Rod

MH10314P

Length:

SPECIFICATIONS

Diameter
1 in
Inside Diameter
1 in
Length
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY