DESCRIPTION

  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • NSF approved
  • Nominal soft Type K standard copper tube

40 ft. Soft Type K Copper Tube

KSOFT40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Soft
Length
40 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
2 in
Type
Type K
Wall Thickness
0.083 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday