DESCRIPTION

  • Includes 2 hose nozzles and 1 pumper nozzle
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 5-1/4 in. 250 psi Open Hydrant Less Accessories with Mechanical Joint Yellow

MA423LAOLMYUU

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Yellow
End Connection 1
Mechanical Joint
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS