• Cart

DESCRIPTION

  • Designed for 5-1/4" Super Centurion 250,200 and older Centurion Hydrants
  • Includes: (1) safety flange, (1) safety flange gasket (flat), (8) safety flange bolts and nuts, (1) 10.5 oz. hydrant lubricating oil, (1) stainless steel safety stem coupling, (2) clevis pins, (3) cotter pins, (1) bonnet gasket (flat), (1) bonnet O-ring gasket (1) safety flange O-ring, and (1) instruction sheet

Mueller 5-1/4 in. Safety Flanged Repair Kit

MA301

Fitting Sizes:

5-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Super Centurion® 250 and Modern Centurion® Fire Hydrants
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
5-1/4 in
Fitting Sizes
5-1/4 in
Product Type
Repair Kit
Valve Size
5-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now