DESCRIPTION

Mueller Industries 5/16 x 3/4 x 3/4 Copper Line Set

M51230500

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
50 ft
Liquid Line OD
5/16 in
Material
Copper
Suction Line OD
3/4 in

Starting at
$211.75
EACH
  • QUANTITY