DESCRIPTION

  • Solder end connection

Mueller Industries 5/16 x 3/4 x 3/8 Copper Plain End Line Set

M5128000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
30 ft
Liquid Line OD
5/16 in
Material
Copper
Suction Line OD
3/4 in

Starting at
$124.01
EACH
  • QUANTITY