DESCRIPTION

  • Solder end connection

Mueller 5/16 x 5/8 x 3/8 Copper Plain End Line Set

M51080500

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
50 ft
Liquid Line OD
5/16 in
Material
Copper
Suction Line OD
5/8 in

Starting at
$211.28
EACH
  • QUANTITY