DESCRIPTION

  • Solder end connection

Mueller Industries 5/8 x 1/4 in. Copper Plain End Line Set

M410800

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
50 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
No

Starting at
$165.75
EACH
  • QUANTITY