DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved
  • UL 25-50 rated

Mueller Industries M-Type Hard Copper Tube

MHARDS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Copper Tubing Temper
Hard
FM Approved
No
Length
5 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
Type
Type M
Wall Thickness
0.035 in