DESCRIPTION
- Includes 2 hose nozzles and 1 pumper nozzle
- Please contact your local branch for availability in your area
- Products sold in select areas only
Mueller 5 ft. x 6 x 5-1/4 in. Open Hydrant Flange Left Less Accessories
MA423LAOLFGUSS
Depth of Trench:
SPECIFICATIONS
- AWWA Specifications
- AWWA C-502
- End Connection 1
- Flanged
- Maximum Pressure
- 250 psi
- UL Listed
- Yes
- Valve Size
- 5 1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday