DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF Approved
  • Orange plastic coated

Mueller Industries 50 ft. Soft Refrigeration Tube in Orange

RTSCOC50

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 3/8 in

    RTSCOC50 

    $124.38
    $116.8
    Call for Pricing Call us for price $124.38 $116.8
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Color Finish
Orange
Copper Tubing Temper
Soft
Length
50 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
3/8 in
Pipe Tubing Size
3/8 in
Wall Thickness
0.03 in