DESCRIPTION

  • Annealed and end sealed, ideal for natural gas, LP gas and compressed air uses
  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved
  • Soft copper refrigeration coil

Mueller Industries 50 ft. Soft Refrigeration Tube

RT18

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1-1/8 in

    RT118 

    $408.88
    $307.89
    Call for Pricing Call us for price $408.88 $307.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Copper Tubing Temper
Soft
Length
50 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-1/8 in
Pipe Tubing Size
1-1/8 in
Wall Thickness
0.05 in