DESCRIPTION
- Please contact your local branch for availability in your area
- Products sold in select areas only
Mueller Pro-Gard® 6 in. Mechanical Joint Open Left Resilient Wedge Gate Valve
MA23623E302OL
Valve Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61, ANSI B2.1
- AWWA Specifications
- AWWA C-509, AWWA C-550
- Coating
- Epoxy
- Collection
- Pro-Gard®
- End Connection 1
- Mechanical Joint
- End Connection 2
- Mechanical Joint
- End Connections
- Mechanical Joint
- Material
- Iron
- Maximum Pressure
- 250 psig
- Valve Body Style
- OS&Y
- Valve Disc Material
- EPDM
- Valve Size
- 6 in
- Valve Stem
- Rising Valve Stem
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday