DESCRIPTION

  • Blue Plastic Coated
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF Approved

Mueller Type K Soft Coated Copper Tube in Blue

KSOFTCB60

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Color Finish
Blue
Copper Tubing Temper
Soft
FM Approved
No
Length
60 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-1/8 in
Pipe Tubing Size
1 in
Type
Type K
Wall Thickness
0.065 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday