DESCRIPTION

  • Solder end connection

Mueller Industries 7/8 in. Copper Plain End Line Set

M61420250

Length:

25 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in

Starting at
$135.68
EACH
  • QUANTITY