DESCRIPTION

  • Solder end connection

Mueller Industries 7/8 x 3/8 x 1/2 in. Copper Plain End Line Set

M61420300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Height
1/2 in
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

Starting at
$159.09
EACH
  • QUANTITY

DOCUMENTS