DESCRIPTION

  • Fits pipe with an OD range from 8.00 in - 9.50 in
  • Saddles used to allow the B-101 tapping machine to fit snug on the pipe
  • Select the correct size saddle based on the pipe O.D.

Mueller 8 in. Steel Pipe Saddle

M75817

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Mueller Company B-101™ Drilling and Tapping Machine
Diameter
8 in
Material
Cast Iron
Range in
8 in - 9.50 in

Starting at
Call for Pricing
  • QUANTITY