DESCRIPTION

  • AWWA tapered thread tap
  • Contains a stick of lube
  • Each drill tap is subjected to a hardness test to ensure material integrity
  • For use on cast iron, ductile iron and A/C pipe above 4”
  • Mueller B-101 drills and shell cutters match the corresponding stop and plug thread to assure a pressure tight seal

Mueller CC Combination Drill & IPT Tap on Pipe

M680539

Fitting Sizes:

SPECIFICATIONS

Brand Model Compatibility
Mueller B101™ Drilling and Tapping Machine
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY