DESCRIPTION

  • AWWA tapered thread tap
  • Contains a stick of lube
  • Each drill tap is subjected to a hardness test to ensure material integrity
  • For use on cast iron, ductile iron and A/C pipe above 4”
  • Mueller B-101 drills and shell cutters match the corresponding stop and plug thread to assure a pressure tight seal

Mueller Combination Drill & IPT Tap on Pipe

M680540

Tap Size:

SPECIFICATIONS

Brand Model Compatibility
Mueller B101™ Drilling and Tapping Machine
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY