1-1/2 in. FIP x Flanged Angle Supply Stop Valve
1-1/2 in. FIP x Flanged Angle Supply Stop Valve
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
- This is a Mueller Solid Tee Head
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Meter Flanged
- End Connections:
- FPT x Meter Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Valve Size:
- 1-1/2 in