This product requires certification to purchase.

1-1/2 in. MIP x CTS Pack Joint Compression Stop

You last purchased this on
 
Mueller Company

1-1/2 in. MIP x CTS Pack Joint Compression Stop

  • Fast #
  • Part #MP25028NJ
  • Item #3796699
  • Manufacturer Part #P25028 500N
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. MIP x CTS Pack Joint Compression Stop

  • Fast #
  • Part #MP25028NJ
  • Item #3796699
  • Manufacturer Part #P25028 500N
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
300 psi
Valve Size:
1-1/2 in