DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 1-1/2 in. CC x CTS Compression Ball Corporation Stop

MB25008NJ

Inlet Service Size:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CC
End Connection 2
CTS Compression
End Connections
CC x CTS Compression
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.