1-1/2 in. MIP x IPS Ball Corporation
1-1/2 in. MIP x IPS Ball Corporation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inlet: AWWA I.P. thread
- Outlet: Mueller® 110 compression IPS PE pipe
- Mueller® 300 ball corporation valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Pack Joint
- End Connections:
- MPT x Pack Joint
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Corp Valve