Mueller Company
1-1/2 in. CTS Compression Brass Curb Valve
Part #MH1521907NJ | Item #4308465 | Manufacturer Part #01521907 500N
$288.54
EACH
(Pricing is for 1-1/2 in)
Valve Size:
Product Details
Specifications
ANSI Specifications: ANSI C800
ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]
AWWA Specifications: AWWA C-800
End Connection 1: CTS Compression
End Connection 2: CTS Compression
End Connections: CTS Compression
Lead Law Compliant: Yes
NSF Certified: No
UL Listed: No
Valve Body Material: Brass
Valve Size: 1-1/2 in