1-1/2 in. Female Flare x FIPT Brass Straight Coupling

You last purchased this on
 
Mueller Company

1-1/2 in. Female Flare x FIPT Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. Female Flare x FIPT Brass Straight Coupling

  • Fast #
  • Part #MH15082NJ
  • Item #4308744
  • Manufacturer Part #015082 500N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Flare
End Connection 2:
FIPT
End Connections:
Female Flare x FIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No