Mueller Company

1-1/2 in. Flared Brass Curb Valve

Part #MH15164NJ  |  Manufacturer Part #015164 500N

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1-1/2 in