1-1/2 in. Pack Joint Brass Coupling
E-15404N 1-1/2 in. Pack Joint Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Mueller pack joint connection for IPS PE pipe - both ends
- Straight coupling
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- E-15404N
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Nitrile, Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes