Mueller Company
1-1/2 in. MIP Bronze 90 Degree Elbow Coupling
Part #MH15538NJ | Item #4309377 | Manufacturer Part #015538 500N
$204.82
EACH
(Pricing is for 1-1/2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Elbow Degree: 90
End Connection 1: MIP
End Connection 2: MIP
End Connections: MIP
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Bronze