1-1/2 x 1-1/2 in. MIP x Flared Brass Corporation Stop
1-1/2 x 1-1/2 in. MIP x Flared Brass Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Key and body are precision machined to assure sealing surfaces match
- Key nut is designed so overtightening will strip stem threads instead of breaking stem
- Straight through design allows maximum flow with minimum pressure loss
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- MIPT
- End Connection 2:
- Flare
- End Connections:
- MIPT x Flare
- Fitting Type:
- Straight
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-9/25 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 80 psig
- Valve Type:
- Corporation Valve