1-1/4 in. CTS Compression Union

Part #MH15403NH  |  Item #3715664  |  Manufacturer Part #015403 420N

$130.34 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #MH15403NF | Item #3715766 | Mfr. Part #015403 250N

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.72 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MH15403NG | Item #3715654 | Mfr. Part #015403 330N

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.52 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MH15403NH | Item #3715664 | Mfr. Part #015403 420N

    Call for Pricing
    Call for Pricing
    Call us for price
    $130.34 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MH15403NJ | Item #3715843 | Mfr. Part #015403 500N

    Call for Pricing
    Call for Pricing
    Call us for price
    $160.48 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MH15403NK | Item #3715615 | Mfr. Part #015403 550N

    Call for Pricing
    Call for Pricing
    Call us for price
    $216.74 /EACH

    Added to your cart. View Cart

Product Details

  • Connections designed to save time, money
  • Quick, secure connections for copper and plastic service lines
  • Nut bottoms out for visual indication of proper tightening
  • Fluorocarbon coating reduces tightening effort and prevents gasket distortion
  • Entire gasket is enclosed, which resists cold flow and creep
  • Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
  • The cast bronze body is corrosion resistant
  • The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
  • Gasket seals against fitting body, pipe, and nut
  • Lead-Free

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-3/8 in

Material: Cast Brass Alloy

NSF Certified: Yes

NSF Specifications: NSF 61