1-1/4 x 1 in. Flared Threaded x CTS Compression Brass Reducing Coupling
1-1/4 x 1 in. Flared Threaded x CTS Compression Brass Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Compression
- End Connections:
- Flare x Compression
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No