Mueller Company
1 in. CTS Compression Union
Part #MH15403NG | Item #3715654 | Manufacturer Part #015403 330N
$45.52
EACH
(Pricing is for 1 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Connections designed to save time, money
- Quick, secure connections for copper and plastic service lines
- Nut bottoms out for visual indication of proper tightening
- Fluorocarbon coating reduces tightening effort and prevents gasket distortion
- Entire gasket is enclosed, which resists cold flow and creep
- Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
- The cast bronze body is corrosion resistant
- The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
- Gasket seals against fitting body, pipe, and nut
- Lead-Free
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: CTS Compression
End Connection 2: CTS Compression
End Connections: CTS Compression
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-13/32 in
Material: Cast Brass Alloy
NSF Certified: Yes
NSF Specifications: NSF 61