1 in. Compression x Meter Swivel Nut Cast Brass Alloy Angle Meter Valve

You last purchased this on
 
Mueller Company

1 in. Compression x Meter Swivel Nut Cast Brass Alloy Angle Meter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Compression x Meter Swivel Nut Cast Brass Alloy Angle Meter Valve

  • Fast #
  • Part #MB24258NG
  • Item #3715707
  • Manufacturer Part #024258 330N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blowout-proof stem prevents stem ejection and assures reliability
  • True bi-directional flow capability in all styles
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • The enlarged cap on curb valves is easy to locate and turn in the curb box or pit
  • Lead-Free
  • Location and strength of material around the check help prevent breakage or leaks should overtorquing occur
  • Quarter-turn check is located under the valve cap
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Meter Angle Ball Valve