Mueller Company
1 in. FIP x Meter Ball Valve with Lock Wing
Part #MB24351NG | Item #3796631 | Manufacturer Part #024351 330N
$211.76
EACH
(Pricing is for 1 in)
Valve Size:
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B1.20.1
AWWA Specifications: AWWA C-800
End Connection 1: FIP
End Connection 2: Flanged
End Connections: FIP x Flanged
Lead Law Compliant: Yes
Material: Stainless Steel
Material Type: 300L
Valve Size: 1 in
Valve Type: Ball Valve