1 x 3-1/4 in. Alloy Steel Tapered Screw Plug
1 x 3-1/4 in. Alloy Steel Tapered Screw Plug
Frequently Purchased Together
Product Details
- Smooth nitrile gasket material
- Gridded nitrile gasket material
- Tapered screw plugs - used to stop leaks in steel pipe lines, boilers, tanks and large diameter pipe lines. They are self threading. Install tapered screw plugs by screwing into hole and welding in place. Plugs are made of heat treated steel alloy
Specifications
- Application:
- Boiler, Pipelines, Tanks
- Clean Bagged:
- No
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fits Pipe Size:
- 1 in
- Head Style:
- Hex
- Length:
- 3-1/4 in
- Material:
- Alloy Steel
- NSF Certified:
- No
- Product Type:
- Tapered Screw Plug
- UL Listed:
- No