1 in. Pack Joint Brass Coupling

You last purchased this on
 
Mueller Company

E-15404N 1 in. Pack Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

E-15404N 1 in. Pack Joint Brass Coupling

  • Fast #
  • Part #ME15404NG
  • Item #4309017
  • Manufacturer Part #E15404 330N
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Mueller pack joint connection for IPS PE pipe - both ends
  • Straight coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
E-15404N
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Rubber
Material Type:
Nitrile, Polypropylene
NSF:
NSF 61
NSF Certified:
Yes