1 in. MIPT Brass U Branch

You last purchased this on
 
Mueller Company

H-15364N 1 in. MIPT Brass U Branch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

H-15364N 1 in. MIPT Brass U Branch

  • Fast #
  • Part #MH15364NG1312
  • Item #4308770
  • Manufacturer Part #015364 405N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Outlets: M.I.P. thread straight line
  • Inlet: M.I.P. thread
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15364N
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
13-1/2 in